Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M5-25ZI
- Zoro # G923525021
product price:Â
$
10.19
/pk of 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Color
Colorless
Thread Direction
Right Hand
Head Diameter
6.5 mm
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M5-25ZI
- Zoro #
- G923525021
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Color
- Colorless
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Removable
- No
- Standards
- ASME B1.13M, ASTM B633
- Finish
- Zinc-Plated
- Thread Fit
- 6g
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 6.5 mm
- Overall Length
- 25 mm
- For Screw Size
- M5
- Hole Size
- 5 mm
- Thread Size
- M5x0.80
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.