Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-032-5
- Zoro # G023522647
product price:Â
$
9.99
/pk of 25, $0.40/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resistance Properties
Corrosion-Resistant
Overall Length
5/16 in
Dimensional Standards
ASME B1.1
Standards
ASME B1.1, ASTM A380
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-032-5
- Zoro #
- G023522647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/16 in
- Thread Size
- #10-32
- For Screw Size
- #10
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM A380
- Removable
- No
- Material Quality Standards
- ASTM A380
- Rockwell Hardness
- HRB70
- Finish
- Passivated
- Thread Type
- Fine
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Includes Nuts
- No
- Item
- Clinch Stud
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.