Clinch Stud, PK25
- Mfr # FHS-632-10
- Zoro # G123524626
product price:Â
$
5.25
/pk of 25, $0.21/ea
Key Features
Finish
Passivated
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A380
Rockwell Hardness
HRB70
Hole Size
137/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-632-10
- Zoro #
- G123524626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 137/1000 in
- Overall Length
- 5/8 in
- Thread Size
- #6-32
- For Screw Size
- #6
- Head Diameter
- 103/500 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Finish
- Passivated
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM A380
- Rockwell Hardness
- HRB70
- System of Measurement
- Inch
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Thread Fit
- 2A
- Item
- Clinch Stud
- Removable
- No
- REACH Compliant
- Yes
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.