Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-632-6
- Zoro # G723524927
product price:Â
$
4.59
/pk of 25, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3/8 in
Includes Nuts
No
Standards
ASME B1.1, ASTM A380
Thread Type
Coarse
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-6
- Zoro #
- G723524927
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM A380
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A380
- Dimensional Standards
- ASME B1.1
- Finish
- Passivated
- Thread Fit
- 2A
- Removable
- No
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- System of Measurement
- Inch
- Material
- Stainless Steel
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/8 in
- For Screw Size
- #6
- Head Diameter
- 103/500 in
- Hole Size
- 137/1000 in
- Thread Size
- #6-32
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.