Clinch Stud, PK25
- Mfr # FHS-832-16
- Zoro # G323525270
product price:Â
$
7.55
/pk of 25, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#8
Thread Type
Coarse
Hole Size
163/1000 in
Overall Length
1 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-16
- Zoro #
- G323525270
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Finish
- Passivated
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.1, ASTM A380
- Removable
- No
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #8
- Hole Size
- 163/1000 in
- Overall Length
- 1 in
- Head Diameter
- 237/1000 in
- Thread Size
- #8-32
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.