Clinch Stud, PK25
- Mfr # FHS-832-6
- Zoro # G723522848
product price:Â
$
5.39
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Rockwell Hardness
HRB70
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-6
- Zoro #
- G723522848
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- Item
- Clinch Stud
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A380
- Thread Fit
- 2A
- REACH Compliant
- Yes
- Removable
- No
- Standards
- ASME B1.1, ASTM A380
- Finish
- Passivated
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #8
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- Head Diameter
- 237/1000 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.