Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-024-12ZI
- Zoro # G623524744
product price:Â
$
8.99
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
32/125 in
Hole Size
189/1000 in
Includes Nuts
No
Finish
Zinc-Plated
Standards
ASME B1.1, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-024-12ZI
- Zoro #
- G623524744
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Includes Nuts
- No
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- Thread Fit
- 2A
- Color
- Colorless
- Removable
- No
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- Overall Length
- 3/4 in
- For Screw Size
- #10
- Thread Size
- #10-24
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.