Clinch Stud, PK25
- Mfr # FHS-M3-18
- Zoro # G023524979
product price:Â
$
5.35
/pk of 25, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Passivated
Thread Size
M3x0.50
Thread Direction
Right Hand
Rockwell Hardness
HRB70
Standards
ASME B1.13M, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M3-18
- Zoro #
- G023524979
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.13M, ASTM A380
- REACH Compliant
- Yes
- Removable
- No
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Material Quality Standards
- ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Includes Nuts
- No
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- Overall Length
- 18 mm
- Head Diameter
- 4.6 mm
- For Screw Size
- M3
- Hole Size
- 3 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.