Clinch Stud, PK25
- Mfr # FHS-M4-12
- Zoro # G623523167
product price:Â
$
5.55
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
M4
REACH Compliant
Yes
Rockwell Hardness
HRB70
Thread Size
M4x0.70
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-M4-12
- Zoro #
- G623523167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M4
- Thread Size
- M4x0.70
- Overall Length
- 12 mm
- Head Diameter
- 5.9 mm
- Hole Size
- 4 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Details
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- System of Measurement
- Metric
- Includes Nuts
- No
- Thread Fit
- 6g
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Finish
- Passivated
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM A380
- Material
- Stainless Steel
- Removable
- No
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.