Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M4-20
- Zoro # G023523910
product price:Â
$
6.75
/pk of 25, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Overall Length
20 mm
REACH Compliant
Yes
Hole Size
4 mm
For Screw Size
M4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M4-20
- Zoro #
- G023523910
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.13M, ASTM A380
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- Finish
- Passivated
- Removable
- No
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 20 mm
- Hole Size
- 4 mm
- For Screw Size
- M4
- Head Diameter
- 5.9 mm
- Thread Size
- M4x0.70
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.