Shop PEM
See all product information
Create Account
Clinch Stud, PK5
- Mfr # FHS-0518-20
- Zoro # G523524462
product price:Â
$
5.15
/pk of 5, $1.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Hole Size
311/1000 in
Thread Direction
Right Hand
For Screw Size
5/16 in
Head Diameter
47/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0518-20
- Zoro #
- G523524462
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM A380
- Removable
- No
- Rockwell Hardness
- HRB70
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- RoHS Compliant
- Yes
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Material
- Stainless Steel
- Includes Nuts
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 311/1000 in
- For Screw Size
- 5/16 in
- Head Diameter
- 47/125 in
- Thread Size
- 5/16"-18
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.