Clinch Stud, PK50
- Mfr # FH-032-14ZI
- Zoro # G723522572
product price:Â
$
9.99
/pk of 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
REACH Compliant
Yes
Thread Size
#10-32
RoHS Compliant
Yes
Removable
No
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-14ZI
- Zoro #
- G723522572
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Removable
- No
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Wire Color
- Colorless
Dimensions
- Thread Size
- #10-32
- Hole Size
- 189/1000 in
- Overall Length
- 7/8 in
- Head Diameter
- 32/125 in
- For Screw Size
- #10
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.