Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-032-6ZI
- Zoro # G123525036
product price:Â
$
7.59
/pk of 50, $0.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#10
Overall Length
3/8 in
Includes Nuts
No
Dimensional Standards
ASME B1.1
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-6ZI
- Zoro #
- G123525036
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- Color
- Colorless
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- Removable
- No
- Thread Type
- Fine
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Standards
- ASME B1.1, ASTM B633
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #10
- Overall Length
- 3/8 in
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- Thread Size
- #10-32
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.