Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M3-10ZI
- Zoro # G823522700
product price:Â
$
5.65
/pk of 50, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
For Screw Size
M3
RoHS Compliant
Yes
Overall Length
10 mm
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M3-10ZI
- Zoro #
- G823522700
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Thread Fit
- 6g
- Includes Nuts
- No
- Standards
- ASME B1.13M, ASTM B633
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M3
- Overall Length
- 10 mm
- Head Diameter
- 4.6 mm
- Thread Size
- M3x0.50
- Hole Size
- 3 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.