Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M3-8ZI
- Zoro # G023525099
product price:Â
$
5.55
/pk of 50, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB80
For Screw Size
M3
Thread Direction
Right Hand
Finish
Zinc-Plated
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M3-8ZI
- Zoro #
- G023525099
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Removable
- No
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Color
- Colorless
- Thread Fit
- 6g
- Includes Nuts
- No
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Material Quality Standards
- ASTM B633
- Standards
- ASME B1.13M, ASTM B633
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M3
- Hole Size
- 3 mm
- Thread Size
- M3x0.50
- Overall Length
- 8 mm
- Head Diameter
- 4.6 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.