Clinch Stud, PK50
- Mfr # FH-M4-10ZI
- Zoro # G723522459
product price:Â
$
6.45
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Thread Fit
6g
System of Measurement
Metric
Standards
ASME B1.13M, ASTM B633
Thread Size
M4x0.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-10ZI
- Zoro #
- G723522459
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Includes Nuts
- No
- Thread Fit
- 6g
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM B633
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Color
- Colorless
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- Removable
- No
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Thread Size
- M4x0.70
- Head Diameter
- 5.9 mm
- For Screw Size
- M4
- Hole Size
- 4 mm
- Overall Length
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.