Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M4-6ZI
- Zoro # G223524229
product price:Â
$
8.95
/pk of 50, $0.18/ea
Key Features
Finish
Zinc-Plated
RoHS Compliant
Yes
Thread Fit
6g
Material Quality Standards
ASTM B633
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-M4-6ZI
- Zoro #
- G223524229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 4 mm
- Overall Length
- 6 mm
- Thread Size
- M4x0.70
- For Screw Size
- M4
- Head Diameter
- 5.9 mm
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Details
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.13M, ASTM B633
- Color
- Colorless
- Includes Nuts
- No
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Removable
- No
- REACH Compliant
- Yes
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.