Clinch Stud, PK50
- Mfr # FHS-440-8
- Zoro # G823524513
product price:Â
$
9.69
/pk of 50, $0.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
111/1000 in
Head Diameter
22/125 in
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-440-8
- Zoro #
- G823524513
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.1, ASTM A380
- Finish
- Passivated
- Item
- Clinch Stud
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Thread Fit
- 2A
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Includes Nuts
- No
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- Overall Length
- 1/2 in
- For Screw Size
- #4
- Thread Size
- #4-40
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.