Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-M3-10
- Zoro # G023524122
product price:Â
$
8.59
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
6g
Head Diameter
4.6 mm
RoHS Compliant
Yes
System of Measurement
Metric
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M3-10
- Zoro #
- G023524122
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- Resistance Properties
- Corrosion-Resistant
- REACH Compliant
- Yes
- Material
- Stainless Steel
- Finish
- Passivated
- Material Quality Standards
- ASTM A380
- Removable
- No
- Includes Nuts
- No
- Standards
- ASME B1.13M, ASTM A380
- Rockwell Hardness
- HRB70
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 4.6 mm
- For Screw Size
- M3
- Hole Size
- 3 mm
- Overall Length
- 10 mm
- Thread Size
- M3x0.50
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.