Installation Tools
- Mfr # 981820002
- Zoro # G323523351
product price:Â
$
7,075.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Air Consumption
15 cfm
Overall Height
6 1/5 in
Air Inlet Type
NPT
Product Type
Inch press kit
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981820002
- Zoro #
- G323523351
- UPC #
- -
- Country of Origin
- United States
- Item
- Installation Tools
- Air Consumption
- 15 cfm
- Air Inlet Type
- NPT
- Product Type
- Inch press kit
- Air Inlet Gender
- Female
- Tool Series
- PEMserter
- Side to Center
- 3 in
- Includes
- Inch punch and anvil kit
- Tool Weight
- 10 lb
- Power Source
- Air-Powered
- Air Pressure
- 90 psi
Dimensions
- Overall Height
- 6 1/5 in
- Air Inlet Connection Size
- 1/2 in
- Overall Width
- 1 in
- Overall Length
- 16 in
Description
Installation Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.