Zoro Homepage

Plate Casters

  • Mfr # AS30P1POD

  • Zoro # G213302233


product price: $5.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS30P1POD
Zoro #
G213302233
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Mounting Plate Size
2 1/2 in x 3.622 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2 15/16 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Hub Length
1 1/2 in
Outside Slot Spacing - Length
3 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
270 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Wheel Core Material
Polyolefin
Operating Temperature Range
-40 Degrees to 180 Degrees F
Includes
Swivel Top Plate
Includes Thread Guards
No
Features
Light Duty Caster
Load Rating Range
0 to 299 lb
Frame Finish
Zinc Plated
Application
Food Service, Hospitality, Institutional, Retail Environment
Load Capacity - Maximum
270 lb
Includes Spanner Bushing
Yes
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 270 lb, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.