Zoro Homepage

Plate Casters

  • Mfr # AS50P1TPUTL

  • Zoro # G413326428


product price: $15.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS50P1TPUTL
Zoro #
G413326428
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/4 in
Mounting Plate Size
2 1/2 in x 3.622 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
3/8 in
Swivel Radius
4 7/16 in
Overall Wheel Width
1 1/4 in
Hub Length
1 5/8 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
350 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Brake Location
Rear
Includes Thread Guards
Yes
Frame Finish
Zinc Plated
Application
Food Service, Hospitality, Institutional, Retail Environment
Includes
Total Lock Brake
Load Rating Range
300 to 999 lb
Wheel Core Material
Polyurethane
Features
Light Duty Caster
Operating Temperature Range
-40 Degrees to 180 Degrees F
Load Capacity - Maximum
350 lb
Includes Spanner Bushing
No
Caster Features
Easy Turn
Swivel Raceway Type
Double Ball
For Surface Type
Aluminum, Asphalt, Brick, Carpet, Ceramic, Concrete, Grease, Oil, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 350 lb, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.