1/10 HP PSC Fan Coil Motor 5 in Dia 1050 RPM 277V Double Shaft
- Mfr # D277P
- Zoro # G723933088
product price:Â
$
199.99
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
- D277P
- Zoro #
- G723933088
- UPC #
- -
- Country of Origin
- Unknown
Description
PEMS D277P fan coil/air conditioner motor, 1/10 HP, 5.0 in diameter, 1050 RPM, single-phase (277 V) with double 0.500 in shafts and CWLE rotation; four-speed PSC design draws 0.6A, frame 42, OAO enclosure, sleeve bearings, automatic overload protection, continuous duty and Class B insulation for operation up to 40 DegC. Supplier stock no PEM-D277P.