Shop PEMS
Create Account
Fan Coil Air Conditioner Motor 1/6 HP 1600 RPM 5 in Dia 115V Double Shaft
- Mfr # D221P
- Zoro # G923932218
product price:Â
$
231.99
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
- D221P
- Zoro #
- G923932218
- UPC #
- -
- Country of Origin
- Unknown
Description
PEMS 1/6 HP PSC motor (model PEM-D221P) designed for fan coil and air conditioner applications delivers 1/6 horsepower at 1600 RPM with a 5-inch diameter and 115 V single-phase operation. The double-shaft design supports easy mounting and coupling for HVACR systems requiring compact, reliable motor performance in fan coil and air conditioning units.