5 in DIA 1/8 HP PSC Fan Coil Air Conditioner Motor 115V 1550 RPM Double Shaft 4-Speed
- Mfr # D347P
- Zoro # G523933011
product price:Â
$
195.99
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
- D347P
- Zoro #
- G523933011
- UPC #
- -
- Country of Origin
- Unknown
Description
PEMS D347P fan coil motor, 1/8 HP, 5.0-inch diameter double shaft design for HVACR fan coil and air conditioner applications. Permanent split capacitor (PSC) motor rated 115 V, 1.60 A with 1550 RPM and four speeds. Open air over (OAO) enclosure, sleeve bearings, clockwise/lead rotation and built-in automatic overload protection for reliable operation. Supplier stock PEM-D347P.