Shop PEMS
See all product information
Create Account
1/60 HP 3-Speed 115V 1550 OEM Replacement Greenheck
- Mfr # 313225P
- Zoro # G023932507
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
HP
0.016
Full Load Amps
0.76 A
Motor Enclosure Design
OAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313225P
- Zoro #
- G023932507
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Voltage
- 115V
- HP
- 0.016
- Full Load Amps
- 0.76 A
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- No. of Speeds
- 3
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CCWSE
Description
PEMS 1/60 HP three-speed OEM replacement motor for HVACR applications, model PEM-313225P. Runs on 115V with speeds of 1550, 1300, and 1050 RPM, drawing 0.76 amps. Open-frame design suitable for Greenheck OEM replacement needs, offering compact, dependable performance for fans and ventilation systems. Supplier stock number PEM-313225P for easy ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.