Shop PEMS
See all product information
Create Account
OEM Replacement 1/30 HP Single Phase 115V Greenheck 1000
- Mfr # 316480P
- Zoro # G623931658
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Voltage
115V
Full Load Amps
0.56 A
Hz
60 Hz
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316480P
- Zoro #
- G623931658
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Full Load Amps
- 0.56 A
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- Nameplate RPM
- 1,000 RPM
- HP
- 0.033
- Motor Bearings
- BALL
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS 316480P OEM replacement motor for HVACR applications, 1/30 HP, single phase, 115V, 60 Hz, 1000 RPM, 0.56 A, open construction. Designed as a Greenheck-compatible replacement, this compact motor suits fan and blower assemblies requiring a low-horsepower, single-speed drive. Supplier stock: PEM-316480P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.