1/8 1440 5in CX 115V OEM Replacement Modine
- Mfr # 9F30227M
- Zoro # G323932337
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Frame
42
Full Load Amps
2.2 A
Body Dia.
5 in
Nameplate RPM
1,440 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F30227M
- Zoro #
- G323932337
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 42
- Full Load Amps
- 2.2 A
- Nameplate RPM
- 1,440 RPM
- No. of Speeds
- 1
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- HP
- 0.125
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
PEMS OEM replacement motor for HVACR applications, model PEM-9F30227M (cross ref MCMILLAN A0824A3952 / A0824A3952A), 1/8, 1440 RPM, 5 in, CX, 115V. Single-shaft design supplied as an OEM replacement for Modine; supplier stock no PEM-9F30227M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.