Shop PEMS
See all product information
Create Account
5A142-313 OEM Replacement Motor C-Frame 120V 60Hz 1.4
- Mfr # 99-08-0522B
- Zoro # G823931908
product price:Â
$
55.25
/ea
Key Features
Hz
60 Hz
Voltage
115V
Full Load Amps
1.12 A
Motor Enclosure Design
OAO
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-08-0522B
- Zoro #
- G823931908
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Voltage
- 115V
- Full Load Amps
- 1.12 A
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Sleeve
- Nameplate RPM
- 3,000 RPM
Description
PEMS C-Frame/skeleton motor model 5A142-313 OEM replacement for HVACR applications, rated 120 volts, 60 Hz, 1.4 A. This single-shaft motor is supplied under stock number PEM-99-08-0522B and is sold as a direct OEM replacement for compatible equipment requiring a C-frame motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.