Shop PEMS
See all product information
Create Account
Pennbarry Replacement Motor OEM-56342A
- Mfr # 56342A
- Zoro # G423932701
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
Motor Bearings
SLEEVE
Body Dia.
3.3 in
No. of Speeds
1
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56342A
- Zoro #
- G423932701
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- HP
- 0.014
- Nameplate RPM
- 1,500 RPM
- Voltage
- 115V
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PENNBARRY REPLACEMENT MOTOR PEM-56342A is a 115V single-phase shaded pole motor rated 1350 RPM with a 3.3-inch diameter, rolled steel OAO enclosure and lug bracket mounting, drawing 1.0/0.5 A. Cross-references include FASCO 7163-7868/7173-1622, PENN 56342A and UNIVERSAL ELECTRIC JA2M417.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.