CENTURY Juggernaut Condenser Fan Motor H1050RBV1
- Mfr # UH1050RB
- Zoro # G023933160
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,140 RPM
No. of Speeds
1
HP
1
Body Dia.
6.5 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1050RB
- Zoro #
- G023933160
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,140 RPM
- No. of Speeds
- 1
- HP
- 1
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- Frame
- 56H
Dimensions
- Body Dia.
- 6.5 in
Description
PEMS CENTURY JUGGERNAUT condenser fan motor (PEM-UH1050RB) is a three-phase, 1 HP unit with 1140 RPM and a 56HZ frame, 6.5-inch diameter and OAO enclosure for HVACR condenser applications. It features 208-230/460 V capability, reversible (REV) rotation, automatic overload protection, rolled steel construction, rigid base mounting, single shaft and amperage rating of 3.8-4.0/2.0.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.