Condenser Fan Motor 1/2-1/5 HP 1.5 AMP 1075 RPM
- Mfr # ORM4659BF
- Zoro # G923931525
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Voltage
460V
No. of Speeds
1
Motor Bearings
Ball
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORM4659BF
- Zoro #
- G923931525
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 460V
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Frame
- 48
- HP
- 0.5
- Full Load Amps
- 1.5 A
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS ORM4659BF condenser fan motor, 1/2 HP (0.37 kW) PSC, 1,075 RPM, 460V single-phase, 1.5 A with TEAO (Totally Enclosed Air Over) enclosure and reversible rotation. 48 frame, rolled steel housing, ball/ball bearings, double-flat 0.500 in shaft with 6.500 in extension, extended stud mounting, auto overload, insulation class F; CE, CSA, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.