
1/3 Tab Cut Legal Recycled Top Tab File Folder - 8 1/2in x 14in - Assorted - Acid-free - 10%, 100PK
Mfr # 435013ASST
Zoro # G223364573
product price:Â $80.69
/pk 100, $0.81/eaKey Features
Sheet Size
8-1/2 in x 14 in
Width
14-3/4 in
Features
Acid-free
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
435013ASST
Zoro #
G223364573
UPC #
78787433137
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 14 in
Width
14-3/4 in
Height
9-3/16 in
Details
Item
File Folder
Features
Acid-free
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Assorted
Description
1/3 Tab Cut Legal Recycled Top Tab File Folder - 8 1/2in x 14in - Assorted - Acid-free - 10% Recycled - 100 / Box, 100PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.