FOLDER, HANG, 2inEXPNSN, LTR, GN, 20PK

  • Mfr # 42701

  • Zoro # G923364507


product price:  $50.35
/pk 20, $2.52/ea

Key Features

Features
Reinforced
Expanded Width
2 in
Sheet Size
8-1/2 in x 11 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Folder Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42701
Zoro #
G923364507
UPC #
78787427013
Country of Origin
United States

Dimensions

Expanded Width
2 in
Sheet Size
8-1/2 in x 11 in

Details

Features
Reinforced
Item
Hanging Folder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Green
Folder Capacity
2 in
Material
Pressboard

Description

Built-in, 1/5-cut Clear tabs, With Lift Tab technology, tabs easily lift up and down and stay on rails, Includes pressboard reinforcing insert; Write directly on tabs or use included sticker label sheet, Polylaminate reinforcement at all critical wear points, Lighter color interior to prevent misfiles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.