1/5 Tab Cut Letter Recycled Hanging Folder, 8 1/2in x 11in, Capacity2" Expansion, Assorted, 20PK

  • Mfr # 6152X2ASST

  • Zoro # G623364494


product price:  $62.69
/pk 20, $3.13/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/5
Expanded Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6152X2ASST
Zoro #
G623364494
UPC #
78787610675
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Expanded Width
2 in

Details

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/5
Color
Assorted
Item
Hanging Folder

Description

1/5 Tab Cut Letter Recycled Hanging Folder - 8 1/2in x 11in - Capacity2" Expansion - Assorted - 10% Recycled - 20 / Box, 20PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.