1/5 Tab Cut Letter Recycled Hanging Folder, 8 1/2in x 11in, Capacity2" Expansion, Green, 10%, 20PK

  • Mfr # 6152X2

  • Zoro # G323364435


product price:  $50.89
/pk 20, $2.54/ea

Key Features

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/5
Expanded Width
2 in
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6152X2
Zoro #
G323364435
UPC #
78787610682
Country of Origin
United States

Dimensions

Expanded Width
2 in
Sheet Size
8-1/2 in x 11 in

Details

Color
Green
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/5
Item
Hanging Folder

Description

1/5 Tab Cut Letter Recycled Hanging Folder - 8 1/2in x 11in - Capacity2" Expansion - Green - 10% Recycled - 20 / Box, 20PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.