55708 EasyView Poly Hanging File Folders- Letter- Assorted Colors- 25/Box
- Mfr # 55708
- Zoro # G403704373
product price:Â
$
78.35
/ea
Key Features
Index Tab Color
Yellow
Features
Water Resistant
Tab Cut
1/5
Width
9 1/4 in
Sheet Size
9 1/4 x 11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55708
- Zoro #
- G403704373
- UPC #
- 78787557086
- Country of Origin
- China
- Index Tab Color
- Yellow
- Features
- Water Resistant
- Tab Cut
- 1/5
Dimensions
- Width
- 9 1/4 in
- Sheet Size
- 9 1/4 x 11 3/4 in
- Depth
- 11 3/4 in
Description
EasyView hanging folders are great for organizing priority papers. Color bar on top helps you quickly find the color-coded folder you want and the see-through design offers instant visibility of contents. Super strong poly construction resists wear, tear and moisture. Color bars in blue, green, orange, red and yellow. Package includes color-matched tabs and blank inserts. Hanging File Folder Type: Standard; Size: Letter; Expansion: N/A; Material(s): Polypropylene.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.