Loose Leaf Rings with Snap Closure, Nickel Plated, 2 Inch Diameter, 50/Box, 50PK
- Mfr # R-59
- Zoro # G823723756
product price:Â
$
23.15
/pk of 50, $0.46/ea
Key Features
Material
Nickel Plated
Color
Silver
Size
2 in diameter
Includes
50 rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-59
- Zoro #
- G823723756
- UPC #
- 026487850204
- Country of Origin
- China
Dimensions
- Size
- 2 in diameter
Details
- Material
- Nickel Plated
- Color
- Silver
- Includes
- 50 rings
Description
Versatile rings feature precision snap lock closures. Ideal for samples, swatches, loose-leaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 2" diameter. Each box includes 50 rings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.