
Colored Pressboard End Tab Fastener Folder, Straight Tab, Exp 2", 2 Fasteners, Legal, Lt Green, 25PK
Mfr # 47715GW
Zoro # G823334037
product price:Â $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
Key Features
Material
Pressboard
Expanded Width
2 in
Tab Type
End Tab
Size
Legal
Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
47715GW
Zoro #
G823334037
UPC #
78973477150
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Size
Legal
Thickness
25 pt
Details
Material
Pressboard
Item
Fastener Folder
Tab Type
End Tab
Capacity
2 in
Color
Light Green
Tab Cut
Straight
Number of Fasteners
2
Description
Bring color-coding efficiency to your filing tasks! Pendaflex Colored Pressboard End Tab Fastener Folders help you get more from your shelf filing system. Undercut front covers and embossed end tabs simplify labeling while making file identification easy, and the folders' distinctive exterior colors enable color-coding by category to further streamline file management while improving file-retrieval times. Super-strong pressboard construction and embedded fasteners ensure your important documents remain safely contained, and the folders' expansion gussets are also reinforced with rip-proof tape to deliver reliable, long-lasting performance for even your thickest files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.