
Hanging Classification Folders w/Dividers, Letter, 1 Divider, 2/5-Cut Exterior Tab, Light Blue, 10PK
Mfr # 59251
Zoro # G723334021
product price:Â $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
Key Features
Height
13.22 in
Width
11.19 in
Fastener Capacity
1 in
Tab Cut
2/5-Cut
Color
Light Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59251
Zoro #
G723334021
UPC #
78787592513
Country of Origin
Mexico
Dimensions
Height
13.22 in
Width
11.19 in
Size
Letter
Expanded Width
2 in
Details
Item
Classification Folder
Fastener Capacity
1 in
Tab Cut
2/5-Cut
Color
Light Blue
Dividers per Folder
1
Material
Pressboard
Tab Color
Light Blue
Tab Position
Right of Center
Fasteners per Folder
4
Description
Keep related records in one hanging folder for faster referencing. Specially designed for managing projects, related papers can easily classified into different sections. Pivoting hangers fold down for carry-along convenience. 1"-capacity fasteners on both sides of 20 pt. pressboard dividers and inside both 25 pt. pressboard covers. Expandable reinforced rip-proof tape gusset bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.