
Colored Top Tab Fastener Folder, 1/3-Cut Tab: Assorted, Exp 2", 2 Fastener, Letter, Bright Red, 25PK
Mfr # 15936GW
Zoro # G223334101
product price:Â $80.39
/pk 25, $3.22/ea
Free Shipping & Returns
Key Features
Number of Fasteners
2
Size
Letter
Tab Cut
1/3-Cut
Material
Pressboard
Tab Type
Top Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15936GW
Zoro #
G223334101
UPC #
78973159377
Country of Origin
Mexico
Dimensions
Size
Letter
Expanded Width
2 in
Details
Item
Fastener Folder
Number of Fasteners
2
Tab Cut
1/3-Cut
Material
Pressboard
Color
Bright Red
Tab Type
Top Tab
Description
Bring color-coding efficiency to your filing tasks! Pendaflex Colored Pressboard Top Tab Fastener Folders feature super-strong pressboard covers and embedded fasteners to ensure your paperwork remains safely contained. Distinctive exterior colors also enable color-coding by category to help streamline filing and improve file-retrieval times. Reinforced with color-matched, rip-proof tape, the folders' expansion gussets deliver reliable, long-lasting performance for even the heaviest files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.