Colored Top Tab Fastener Folders, 1/3-Cut Tab: Assorted, Expands 2", 2 Fasteners, Letter, Red, 50PK

  • Mfr # 22740

  • Zoro # G723334045


product price:  $73.15
/pk 50, $1.46/ea

Key Features

Material
Pressboard
Size
Letter
Tab Type
Top Tab
Capacity
2 in
Number of Fasteners
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22740
Zoro #
G723334045
UPC #
78973227403
Country of Origin
Mexico

Dimensions

Size
Letter
Expanded Width
2 in

Details

Item
Fastener Folder
Material
Pressboard
Color
Red
Tab Type
Top Tab
Capacity
2 in
Number of Fasteners
2
Tab Cut
1/3-Cut

Description

Bring color-coding efficiency to your filing tasks and help speed up your retrieval times! Durable folders are constructed of vibrantly colored paper stock to simplify file management. Embedded two-prong fasteners on the folder's interior faces allow you to subdivide documents and/or organize them in sequential order. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.