
Colored Top Tab Fastener Folders, 1/3-Cut Tab: Assorted, Exp 0.75", 2 Fastener, Letter, Orange, 50PK
Mfr # 1007029
Zoro # G623334039
product price:Â $52.49
/pk 50, $1.05/eaKey Features
Tab Type
Top Tab
Thickness
11 pt
Expanded Width
3/4 in
Material
Cover Stock
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1007029
Zoro #
G623334039
UPC #
78787070295
Country of Origin
Mexico
Dimensions
Thickness
11 pt
Expanded Width
3/4 in
Size
Letter
Details
Item
Fastener Folder
Tab Type
Top Tab
Material
Cover Stock
Color
Orange
Capacity
2 in
Tab Cut
1/3-Cut
Number of Fasteners
2
Description
Bring color-coding efficiency to your filing tasks and help speed up your retrieval times! Durable folders are constructed of vibrantly colored paper stock to simplify file management. Embedded two-prong fasteners on the folder's interior faces allow you to subdivide documents and/or organize them in sequential order. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.