Pressboard Top Tab Folders, 2/5-Cut Tab, Exp 2.5", 2 Dividers, 6 Fasteners, Letter, Bright Red, 10PK

  • Mfr # 24131P

  • Zoro # G423332235


product price:  $37.59
/pk 10, $3.76/ea

Key Features

Expanded Width
2-1/2 in
Tab Type
Top Tab
Material
Pressboard
Size
Letter
Tab Cut
2/5-Cut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24131P
Zoro #
G423332235
UPC #
78973241317
Country of Origin
Mexico

Dimensions

Expanded Width
2-1/2 in
Size
Letter
Thickness
25 pt

Details

Item
Classification Folder
Color
Bright Red
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Capacity
2 in
Number of Dividers
2
Fasteners per Divider
2
Divider Color
Kraft
Divider Material
Kraft Paper
Tab Position
Right of Center
Divider Fastener Capacity
1 in
Number of Fasteners
6

Description

Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.