
Double-Ply Top Tab Colored File Folders, 1/3-Cut Tabs: Assorted, Legal, 0.75" Exp, White, 100PK
Mfr # 1007034
Zoro # G423334048
product price:Â $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
Key Features
Expanded Width
3/4 in
Color
White
Tab Type
Top Tab
Material
Card Stock
Size
Legal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1007034
Zoro #
G423334048
UPC #
78787070349
Country of Origin
United States
Dimensions
Expanded Width
3/4 in
Size
Legal
Details
Item
File Folder
Color
White
Tab Type
Top Tab
Material
Card Stock
Tab Cut
1/3-Cut
Tab Color
White
Tab Material
Card Stock
Description
Perfect for color-coding files in active offices. Double-ply reinforced top tabs and folder top provide extra strength at point of most wear. 11 pt. stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.