Drop Front Reinforced File Pocket, 1" Expansion, Letter Size, Manilla/Brown, 50PK

  • Mfr # 15135

  • Zoro # G923334067


product price:  $67.55
/pk 50, $1.35/ea

Key Features

Tab Type
Top Tab
Sheet Size
Letter
Expanded Width
1 in
Tab Cut
1/3-Cut
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15135
Zoro #
G923334067
UPC #
78787151352
Country of Origin
Mexico

Dimensions

Sheet Size
Letter
Expanded Width
1 in
Height
10.56 in
Width
12.38 in

Details

Item
File Pocket
Tab Type
Top Tab
Tab Cut
1/3-Cut
Number of Pockets
1
Material
Manila
Color
Manila/Brown

Description

This file pocket features a wrap-around tape reinforcement. Contains post-consumer recycled fiber.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.