Shop PENDAFLEX
See all product information
FOLDER, FST, ENDTAB, 2, PLY, MLA, 50PK
Mfr # H10U13
Zoro # G723365216
product price:Â $74.79
/pk 50, $1.50/eaKey Features
Tab Type
End
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Plys
2
Thickness
11 pt
Features
Durable, Reinforced Tab, Heavyweight Cover
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H10U13
Zoro #
G723365216
UPC #
78787117181
Country of Origin
United States
Dimensions
Thickness
11 pt
Expanded Width
3/4 in
Sheet Size
8-1/2 in x 11 in
Details
Tab Type
End
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Manila
Number of Plys
2
Features
Durable, Reinforced Tab, Heavyweight Cover
Number of Fasteners
2
Fastener Capacity
2 in
Item
File Folder
Description
Two 2in fasteners in positions 1 and 3 secure papers for instant organization, Secures hole-punched papers for instant organization, Index always in view with end tabs, Easy-to-label embossed tabs (labels sold separately), Scored for perfect label placement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.