
Extra-Wide Expanding Wallet, 5.25" Exp, 1 Section, Flap/Elastic Cord Closure, Letter, Redrope, 10PK
Mfr # 73186
Zoro # G223333791
product price:Â $85.55
/pk 10, $8.56/ea
Free Shipping & Returns
Key Features
Number of Pockets
1
Width
12.38 in
Expanded Width
5-1/4 in
Color
Brown
Material
Redrope
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73186
Zoro #
G223333791
UPC #
78973731863
Country of Origin
Mexico
Dimensions
Width
12.38 in
Expanded Width
5-1/4 in
Sheet Size
Letter
Height
10 in
Details
Item
Expanding Wallet
Number of Pockets
1
Color
Brown
Material
Redrope
File Fastener Type
Fold-Over Flap, Elastic Cord
Description
This Pendaflex expanding wallet features an extra-wide construction. The wallet is wide enough for use with standard file folders. Features an extra-wide expansion to accommodate large documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.