FOLDER, CLASSF, LTR, 2DIV, RED, 10PK

  • Mfr # 1257R

  • Zoro # G423364588


product price:  $73.25
/pk 10, $7.33/ea

Key Features

Fastener Capacity
1 in, 2 in
Accessibility
Book Fold
Material
Pressboard, Tyvek
Fastener Location
Cover, Divider
Features
Moisture Resistant, Acid-free, Dirt Resistant, Reinforced Gusset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1257R
Zoro #
G423364588
UPC #
78787363403
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Thickness
25 pt
Divider Thickness
17 pt
Expanded Width
2 in

Details

Fastener Capacity
1 in, 2 in
Accessibility
Book Fold
Material
Pressboard, Tyvek
Fastener Location
Cover, Divider
Features
Moisture Resistant, Acid-free, Dirt Resistant, Reinforced Gusset
Number of Dividers
2
Number of Fasteners
4
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
2/5
Divider Material
Kraft Stock
Color
Red
Item
Classification Folder

Description

Unique design creates file within file for easy storage and access, 2in bonded fasteners and 1in dual fasteners keep your papers in place, Reinforced spine expands 2in to hold up to 400 pages, Acid-free material prevents yellowing to maintain brightness, For use with letter-size papers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.