FILE, EXP, PKT, 7in, LTR, RDFR, 5PK

  • Mfr # 45302

  • Zoro # G923364323


product price:  $66.75
/pk 5, $13.35/ea

Key Features

Material
Red Fiber, Polyester
Features
Moisture Resistant, Laminated, Spill Proof, Rip Resistant, Reinforced Gusset
Color
Red Fiber
Expanded Width
7 in
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45302
Zoro #
G923364323
UPC #
78787453029
Country of Origin
Mexico

Dimensions

Expanded Width
7 in
Sheet Size
8-1/2 in x 11 in

Details

Item
File Pocket
Material
Red Fiber, Polyester
Features
Moisture Resistant, Laminated, Spill Proof, Rip Resistant, Reinforced Gusset
Color
Red Fiber
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
Straight

Description

Advanced cross-bonded rip-proof gusset design, Reinforced at top, bottom and corners to eliminate tearing and bursting, Laminated reinforced top, Fiber material coated to resist moisture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.